Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mm (3/8") Screwdriver socket SizeM6 L.52 mm

  • Mfr # 02060006

  • Zoro # G203854698


product price: $25.99
/ea

Key Features

Drive Size
3/8 Inch Square Drive
Overall Length
39-74mm (1.5-2.9 inches)
Finish
Chrome-plated Finish
Material
Chrome Alloy Steel
Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02060006
Zoro #
G203854698
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inch Square Drive
Overall Length
39-74mm (1.5-2.9 inches)
Size
M6

Details

Item
Socket
Finish
Chrome-plated Finish
Material
Chrome Alloy Steel
Type
XZN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.