Zoro Homepage

10 mm (3/8") Screwdriver socket TORX T27 L.49 mm

  • Mfr # 02100027

  • Zoro # G903854431


product price: $21.85
/ea

Key Features

Drive Size
3/8 Inches
Overall Length
1.97 inches
Finish
Chrome plated
Material
Chrome Alloy Steel
Size
Torx: T27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02100027
Zoro #
G903854431
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Overall Length
1.97 inches
Size
Torx: T27
Height
0.71 inches
Width
0.71 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.