Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mm (3/8") Socket set 15-pcs., 456/11/4 KN

  • Mfr # 96022133

  • Zoro # G503854121


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 Inches
Number of Pieces
15
Drive Type
Hex
Material
ABS plastic
Tip Size
8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96022133
Zoro #
G503854121
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Tip Size
8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm

Details

Item
Socket & Ratchet Sets
Number of Pieces
15
Drive Type
Hex
Material
ABS plastic

Description

10 mm (3/8") Socket set 15-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.