
10 mm (3/8") Socket set 19-pcs., 456/14/5I KN
Mfr # 96023132
Zoro # G003854058
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 Inches
Number of Pieces
19
Material
Alloy steel, Plastic
Tip Size
8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96023132
Zoro #
G003854058
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Tip Size
8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
Details
Item
Socket & Ratchet Sets
Number of Pieces
19
Material
Alloy steel, Plastic
Drive Type
Hex
Description
10 mm (3/8") Socket set 19-pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.