Shop STAHLWILLE TOOLS
See all product information
10 mm (3/8") Socket set 33-pcs., 45MA/28/5QR KN
Mfr # 96020107
Zoro # G903854196
product price:Â $708.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 Inches
Number of Pieces
33
Finish
Chrome plated
Material
ABS plastic case
Tip Size
7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm20 mm21 mm22 mm1/4 inch5/16 inch3/8 inch7/16 inch1/2 inch9/16 inch5/8 inch11/16 inch3/4 inch13/16 inch7/8 inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96020107
Zoro #
G903854196
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Tip Size
7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm20 mm21 mm22 mm1/4 inch5/16 inch3/8 inch7/16 inch1/2 inch9/16 inch5/8 inch11/16 inch3/4 inch13/16 inch7/8 inch
Details
Item
Socket and Ratchet Sets
Number of Pieces
33
Finish
Chrome plated
Material
ABS plastic case
Drive Type
Hex
Description
10 mm (3/8") Socket set 33-pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.