
10 mm (3/8") Socket Size 11/16 " L.32 mm
Mfr # 02410038
Zoro # G903855353
product price: $15.15
/eaKey Features
Drive Size
3/8 inches
Size
11/16 Inches
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02410038
Zoro #
G903855353
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 inches
Size
11/16 Inches
Width
0.94 inches
Length
1.06 inches
Height
0.94 inches
Details
Item
Sockets
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Application
12 sections
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.