Zoro Homepage

10 mm (3/8") Socket Size 11/16 " L.65 mm

  • Mfr # 02420038

  • Zoro # G203854513


product price: $35.69
/ea

Key Features

Drive Size
3/8 Inches
Size
11/16 Inches
Finish
Chrome plated
Material
Steel
Length
2.56 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02420038
Zoro #
G203854513
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
11/16 Inches
Length
2.56 inches
Width
0.94 inches
Height
0.94 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Application
12 sections
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.