
10 mm (3/8") Socket Size 11/32 " L.54 mm
Mfr # 02420022
Zoro # G203854483
product price: $31.49
/eaKey Features
Drive Size
3/8 inches
Finish
Chrome-plated
Width
0.63 inches
Application
12 Sections
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02420022
Zoro #
G203854483
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 inches
Size
11/16 inches
Width
0.63 inches
Length
2.13 inches
Height
0.63 inches
Details
Item
Sockets
Finish
Chrome-plated
Application
12 Sections
Material
Steel
Tip Type
Hex
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.