Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mm (3/8") Socket Size 1/2 " L.44 mm

  • Mfr # 02620032

  • Zoro # G103855122


product price: $27.99
/ea

Key Features

Drive Size
3/8 Inches
Size
1/2 Inches
Finish
Chrome plated
Length
1.73 inches
Width
0.71 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02620032
Zoro #
G103855122
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
1/2 Inches
Length
1.73 inches
Width
0.71 inches
Height
0.71 inches

Details

Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.