
10 mm (3/8") Socket Size 13/16 " L.34 mm
Mfr # 02410042
Zoro # G403855587
product price: $19.95
/eaKey Features
Drive Size
3/8 inches
Size
13/16 Inches
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02410042
Zoro #
G403855587
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 inches
Size
13/16 Inches
Width
1.1 inches
Length
1.14 inches
Height
1.1 inches
Details
Item
Sockets
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Application
12 Sections
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.