Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mm (3/8") Socket Size 14 mm L.30 mm, 2110014

  • Mfr # 02110014

  • Zoro # G603856032


product price: $13.75
/ea

Key Features

Drive Size
3/8 Inches
Size
14 mm
Finish
Chrome plated
Material
Alloy Steel
Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02110014
Zoro #
G603856032
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
14 mm
Length
30 mm
Width
19,4 mm
Height
19,4 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Alloy Steel
Tip Type
Hex
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.