Zoro Homepage

10 mm (3/8") Socket Size 15 mm L.31 mm, 2110015

  • Mfr # 02110015

  • Zoro # G403856003


product price: $16.59
/ea

Key Features

Drive Size
3/8 Inches
Size
15 mm
Finish
Chrome plated
Tip Type
Hex
Length
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02110015
Zoro #
G403856003
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
15 mm
Length
31 mm
Width
20,6 mm
Height
20,6 mm

Details

Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Alloy Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.