
10 mm (3/8") Socket Size 17 mm L.65 mm
Mfr # 02020017
Zoro # G803855057
product price: $38.79
/eaKey Features
Drive Size
3/8 Inches
Size
17 mm
Finish
Chrome plated
Material
High performance steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02020017
Zoro #
G803855057
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Size
17 mm
Width
23 mm
Length
65 mm
Height
23 mm
Details
Item
Sockets
Finish
Chrome plated
Material
High performance steel
Color
Silver
Tip Type
Hex
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.