
10 mm (3/8") Socket Size 19 mm L.65 mm
Mfr # 02020019
Zoro # G903854806
product price: $35.25
/eaKey Features
Drive Size
3/8 Inches
Size
19 mm
Finish
Chrome plated
Material
High performance steel
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02020019
Zoro #
G903854806
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Size
19 mm
Length
65 mm
Width
25.2 mm
Height
25.2 mm
Details
Item
Sockets
Finish
Chrome plated
Material
High performance steel
Tip Type
Hex
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.