10 mm (3/8") Socket Size 22 mm L.35 mm, 2110022

  • Mfr # 02110022

  • Zoro # G303853904


product price:  $17.85
/ea

Key Features

Size
22 mm
Finish
Chrome plated
Width
28,7 mm
Material
Alloy Steel
Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02110022
Zoro #
G303853904
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
22 mm
Width
28,7 mm
Length
35 mm
Height
28,7 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Alloy Steel
Tip Type
Hex
Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.