Zoro Homepage

10 mm (3/8") Socket Size 3/8 " L.38 mm

  • Mfr # 02620024

  • Zoro # G703855027


product price: $30.49
/ea

Key Features

Drive Size
3/8 Inches
Size
3/8 Inches
Finish
Chrome plated
Tip Type
Hex
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02620024
Zoro #
G703855027
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
3/8 Inches
Length
1.5 inches
Width
0.67 inches
Height
0.67 inches

Details

Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.