Shop STAHLWILLE TOOLS
See all product information
10 mm (3/8") Socket Size 7 mm L.24 mm, 2110007
Mfr # 02110007
Zoro # G803854135
product price:Â $14.75
/eaKey Features
Drive Size
3/8 Inches
Size
7 mm
Finish
Chrome plated
Tip Type
Hex
Length
24 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02110007
Zoro #
G803854135
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Size
7 mm
Length
24 mm
Width
10.5 mm
Height
10.5 mm
Details
Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
Alloy Steel
Type
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.