Zoro Homepage

10 mm (3/8") Socket Size 7/16 " L.28 mm

  • Mfr # 02410028

  • Zoro # G003855864


product price: $14.15
/ea

Key Features

Drive Size
3/8 inches
Size
7/16 Inches
Finish
Chrome plated
Tip Type
Square
Length
0.91 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02410028
Zoro #
G003855864
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Size
7/16 Inches
Length
0.91 inches
Width
0.67 inches
Height
0.67 inches

Details

Item
Sockets
Finish
Chrome plated
Tip Type
Square
Material
Steel
Application
12 sections
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.