Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mm (3/8") Socket Size 7/8 " L.35 mm

  • Mfr # 02410044

  • Zoro # G303856028


product price: $17.29
/ea

Key Features

Drive Size
3/8 inches
Size
7/8 Inches
Finish
Chrome plated
Application
12 Sections
Width
1.18 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02410044
Zoro #
G303856028
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Size
7/8 Inches
Width
1.18 inches
Length
1.18 inches
Height
1.18 inches

Details

Item
Sockets
Finish
Chrome plated
Application
12 Sections
Material
Steel
Tip Type
Hex
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.