
10 mm (3/8") Socket Size 7/8 " L.65 mm
Mfr # 02420044
Zoro # G003854560
product price: $31.65
/eaKey Features
Drive Size
3/8 Inches
Size
7/8 Inches
Finish
Chrome plated
Width
1.18 inches
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02420044
Zoro #
G003854560
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Size
7/8 Inches
Width
1.18 inches
Length
2.6 inches
Height
1.18 inches
Details
Item
Sockets
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Application
12 Sections
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.