Zoro Homepage

10 mm (3/8") Socket SizeE5 TORX Size4, 7 mm in L.28 mm

  • Mfr # 02270005

  • Zoro # G903856459


product price: $20.25
/ea

Key Features

Drive Size
3/8 inch
Finish
Chrome-plated
Tip Type
Torx
Application
Torx
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02270005
Zoro #
G903856459
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inch
Size
External Torx E5
Length
28 mm

Details

Item
Socket
Finish
Chrome-plated
Tip Type
Torx
Application
Torx
Material
Steel
Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.