Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mm (3/8") Spark plug socket Size 16-5/8" L.85 mm

  • Mfr # 02140036

  • Zoro # G503853919


product price: $58.15
/ea

Key Features

Drive Size
3/8 Inches
Size
16mm - 5/8 Inches
Finish
Chrome plated
Material
Alloy Steel
Width
0.98 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02140036
Zoro #
G503853919
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
16mm - 5/8 Inches
Width
0.98 inches
Length
3.35 inches
Height
0.98 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.