Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mm (3/8") Spark plug socket Size 18-11/16" L.65 mm

  • Mfr # 02130018

  • Zoro # G903854776


product price: $34.39
/ea

Key Features

Drive Size
3/8 Inches
Size
18 mm
Finish
Chrome plated
Material
Alloy Steel
Length
2.56 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02130018
Zoro #
G903854776
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
18 mm
Length
2.56 inches
Width
0.98 inches
Height
0.98 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.