
10 mm (3/8") Special extension L.355 mm d. mm
Mfr # 12270020
Zoro # G303856462
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Width
20mm
Height
20mm
Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12270020
Zoro #
G303856462
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
355mm
Width
20mm
Height
20mm
Details
Item
Socket Adaptor
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.