Zoro Homepage

10 mm (3/8") VDE screwdriver socket TORX T40 L.67 mm

  • Mfr # 02390040

  • Zoro # G603854472


product price: $38.15
/ea

Key Features

Drive Size
3/8 Inch
Overall Length
67 mm
Finish
Chrome plated
Material
Chrome Alloy Steel
Size
T40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02390040
Zoro #
G603854472
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inch
Overall Length
67 mm
Size
T40
Width
19 mm
Height
19 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.