
10 mm (3/8") VDE socket Size 10 mm L.45 mm
Mfr # 02380010
Zoro # G803854104
product price: $35.35
/eaKey Features
Drive Size
3/8 inch
Size
10 mm
Finish
Chrome plated
Width
20 mm
Tip Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02380010
Zoro #
G803854104
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 inch
Size
10 mm
Width
20 mm
Length
45 mm
Height
20 mm
Details
Item
Sockets
Finish
Chrome plated
Tip Type
Square
Material
Steel
Type
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.