Zoro Homepage

10 mm (3/8") VDE socket Size 7 mm L.42 mm

  • Mfr # 02380007

  • Zoro # G003854379


product price: $35.35
/ea

Key Features

Drive Size
3/8 inch
Size
7.0 mm
Finish
Chrome plated
Tip Type
XZN
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02380007
Zoro #
G003854379
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inch
Size
7.0 mm
Length
42 mm
Width
16 mm
Height
16 mm

Details

Item
Sockets
Finish
Chrome plated
Tip Type
XZN
Material
Steel
Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.