Zoro Homepage

10 mm (3/8") VDE socket Size 9 mm L.43 mm

  • Mfr # 02380009

  • Zoro # G403854245


product price: $33.15
/ea

Key Features

Drive Size
3/8"
Size
9.0 mm
Finish
Chrome plated
Material
Steel
Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02380009
Zoro #
G403854245
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8"
Size
9.0 mm
Width
19 mm
Length
43 mm
Height
19 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Steel
Tip Type
Square
Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.