Shop STAHLWILLE TOOLS
See all product information
Sockets 1/2 Inch Dr, 52 mm L, Chrome Plated
Mfr # 13010001
Zoro # G703854792
product price:Â $24.39
/eaKey Features
Drive Size
1/2 Inch
Overall Length
52 mm
Finish
Chrome Plated
Size
2 mm
Width
23 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13010001
Zoro #
G703854792
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inch
Overall Length
52 mm
Size
2 mm
Width
23 mm
Height
23 mm
Details
Item
Sockets
Finish
Chrome Plated
Material
Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.