
12, 5 mm (1/2") IMPACT INHEX socket Size 5 mm L.38 mm
Mfr # 23050005
Zoro # G803855606
product price: $22.65
/eaKey Features
Drive Size
1/2 Inches
Overall Length
38 mm
Finish
Gunmetal
Size
5 mm
Material
Chrome alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23050005
Zoro #
G803855606
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Overall Length
38 mm
Size
5 mm
Height
25 mm
Width
25 mm
Details
Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.