Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12, 5 mm (1/2") IMPACT socket TORX T30 L.40 mm

  • Mfr # 23070030

  • Zoro # G803855835


product price: $40.75
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
40 mm
Finish
Gunmetal
Material
Chrome Alloy Steel
Size
Torx : T30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23070030
Zoro #
G803855835
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
40 mm
Size
Torx : T30
Height
25 mm
Width
25 mm

Details

Item
Impact Sockets
Finish
Gunmetal
Material
Chrome Alloy Steel
Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.