Zoro Homepage

12, 5 mm (1/2") IMPACT socket TORX T60 L.40 mm

  • Mfr # 23070060

  • Zoro # G603853840


product price: $54.85
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
40 mm
Finish
Gunmetal
Size
Torx : T60
Material
Chrome alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23070060
Zoro #
G603853840
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
40 mm
Size
Torx : T60
Height
25 mm
Width
25 mm

Details

Item
Impact Socket
Finish
Gunmetal
Material
Chrome alloy steel
Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.