
12, 5 mm (1/2") INHEX socket 8 mm L.238 mm
Mfr # 03310008
Zoro # G803855194
product price: $43.79
/eaKey Features
Drive Size
1/2 Inches
Overall Length
238 mm
Finish
Chrome plated
Width
24 mm
Material
Chrome Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03310008
Zoro #
G803855194
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Overall Length
238 mm
Width
24 mm
Size
8 mm
Height
24 mm
Details
Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.