Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12, 5 mm (1/2") INHEX socket Size 6 mm L.100 mm, 54 KK 6

  • Mfr # 03280006

  • Zoro # G503855494


product price: $25.15
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
100 mm
Finish
Chrome plated
Material
Chrome Alloy Steel
Width
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03280006
Zoro #
G503855494
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
100 mm
Width
23 mm
Size
6 mm
Height
23 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.