Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12, 5 mm (1/2") INHEX socket Size 8 mm L.140 mm

  • Mfr # 03151408

  • Zoro # G403855495


product price: $33.79
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
180mm
Finish
Chrome plated
Material
Chrome alloy steel
Width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03151408
Zoro #
G403855495
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
180mm
Width
25mm
Size
5mm
Height
25mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome alloy steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.