Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12, 5 mm (1/2") Screwdriver socket M10 L.140 mm

  • Mfr # 03261410

  • Zoro # G003853877


product price: $29.59
/ea

Key Features

Drive Size
1/2 Inch Square Drive
Overall Length
125-149mm (5.0-5.9 inches)
Finish
Chrome-plated Finish
Material
Chrome Alloy Steel
Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03261410
Zoro #
G003853877
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inch Square Drive
Overall Length
125-149mm (5.0-5.9 inches)
Size
M10

Details

Item
Socket
Finish
Chrome-plated Finish
Material
Chrome Alloy Steel
Type
XZN Triple Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.