Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12, 5 mm (1/2") Screwdriver socket M12 L.140 mm

  • Mfr # 03261412

  • Zoro # G103853906


product price: $39.89
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
140 mm
Finish
Chrome plated
Material
Chrome Alloy Steel
Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03261412
Zoro #
G103853906
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
140 mm
Size
M12
Width
25 mm
Height
25 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
XZN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.