12, 5 mm (1/2") Screwdriver socket No.1054TX SizeT30 TORX Size5, 5 mm L.120 mm

  • Mfr # 03131230

  • Zoro # G503855616


product price:  $22.65
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
120 mm
Finish
Chrome plated
Height
23 mm
Width
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03131230
Zoro #
G503855616
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
120 mm
Height
23 mm
Width
23 mm
Size
T30

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.