Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12, 5 mm (1/2") Screwdriver socket No.1054X SizeM8 L.80 mm

  • Mfr # 03160808

  • Zoro # G403855747


product price: $33.45
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
3.35 Inches
Finish
chrome plated
Material
Chrome alloy steel
Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03160808
Zoro #
G403855747
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
3.35 Inches
Size
M8
Height
0.98 inches
Width
0.98 Inches

Details

Item
Sockets
Finish
chrome plated
Material
Chrome alloy steel
Type
XZN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.