
12, 5 mm (1/2") Screwdriver socket No.2054X SizeM10 L.110 mm
Mfr # 03161110
Zoro # G303854390
product price: $30.95
/eaKey Features
Drive Size
1/2 Inches
Overall Length
4.33 inches
Finish
Chrome Alloy Steel
Size
M10
Material
chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03161110
Zoro #
G303854390
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Overall Length
4.33 inches
Size
M10
Height
0.94 inches
Width
0.94 inches
Details
Item
Sockets
Finish
Chrome Alloy Steel
Material
chrome plated
Type
XZN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.