
12, 5 mm (1/2") Screwdriver socket No.2054X SizeM12 L.110 mm
Mfr # 03161112
Zoro # G103854378
product price: $36.15
/eaKey Features
Drive Size
1/2 Inch
Overall Length
110 mm
Finish
Chrome Plated
Size
M12
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03161112
Zoro #
G103854378
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inch
Overall Length
110 mm
Size
M12
Width
24 mm
Height
24 mm
Details
Item
Sockets
Finish
Chrome Plated
Material
Alloy Steel
Type
XZN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.