Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12, 5 mm (1/2") Screwdriver socket No.2054X SizeM8 L.120 mm

  • Mfr # 03161208

  • Zoro # G903854363


product price: $32.39
/ea

Key Features

Drive Size
1/2 inches
Overall Length
4.33 Inches
Finish
Chrome-plated Finish
Material
Chrome alloy steel
Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03161208
Zoro #
G903854363
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 inches
Overall Length
4.33 Inches
Size
M8
Width
0.94 inches
Height
0.94 inches

Details

Item
Sockets
Finish
Chrome-plated Finish
Material
Chrome alloy steel
Type
XZN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.