
12, 5 mm (1/2") Screwdriver socket SizeM12 L.60 mm, 54 X M 12
Mfr # 03060012
Zoro # G203856531
product price:Â $25.29
/eaKey Features
Drive Size
1/2 Inches
Overall Length
60 mm
Finish
Chrome plated
Size
M12
Material
Chrome Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
03060012
Zoro #
G203856531
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Overall Length
60 mm
Size
M12
Width
24 mm
Height
24 mm
Details
Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
XZN
Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.