Zoro Homepage

12, 5 mm (1/2") Screwdriver socket SizeM16 L.63 mm

  • Mfr # 03090016

  • Zoro # G703854679


product price: $31.65
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
63 mm
Finish
Chrome plated
Size
M16
Material
Chrome Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03090016
Zoro #
G703854679
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
63 mm
Size
M16
Height
28 mm
Width
28 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.