Shop STAHLWILLE TOOLS
See all product information
12, 5 mm (1/2") Screwdriver socket TORX T20 L.55 mm, 54 TXB T 20
Mfr # 03110020
Zoro # G803856191
product price:Â $27.35
/eaKey Features
Drive Size
1/2 Inches
Overall Length
55 mm
Finish
Chrome plated
Material
Chrome Alloy Steel
Size
T20s
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
03110020
Zoro #
G803856191
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Overall Length
55 mm
Size
T20s
Width
23 mm
Height
23 mm
Details
Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Security Torx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.