
12, 5 mm (1/2") Screwdriver socket TORX T25 L.55 mm, 54 TXB T 25
Mfr # 03110025
Zoro # G403856072
product price: $26.59
/eaKey Features
Drive Size
1/2 Inches
Overall Length
55 mm
Finish
Chrome plated
Size
T25s
Material
Chrome Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03110025
Zoro #
G403856072
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Overall Length
55 mm
Size
T25s
Width
23 mm
Height
23 mm
Details
Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Security Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.