Zoro Homepage

12, 5 mm (1/2") Screwdriver socket TORX T50 L.140 mm

  • Mfr # 03131450

  • Zoro # G803855811


product price: $30.19
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
140 mm
Finish
Chrome plated
Material
Chrome Alloy Steel
Size
T50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03131450
Zoro #
G803855811
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
140 mm
Size
T50
Height
23 mm
Width
23 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.