12, 5 mm (1/2") Screwdriver socket TORX T50 L.55 mm, 54 TXB T 50

  • Mfr # 03110050

  • Zoro # G603855837


product price:  $27.35
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
55 mm
Finish
Chrome plated
Material
Chrome Alloy Steel
Size
T50s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03110050
Zoro #
G603855837
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
55 mm
Size
T50s
Width
23 mm
Height
23 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Security Torx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.