
12, 5 mm (1/2") Screwdriver socket TORX T55 L.140 mm
Mfr # 03131455
Zoro # G803855682
product price: $31.86
/eaKey Features
Drive Size
1/2 Inches
Overall Length
140 mm
Finish
Chrome plated
Size
T55
Material
Chrome Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03131455
Zoro #
G803855682
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Overall Length
140 mm
Size
T55
Width
23 mm
Height
23 mm
Details
Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.