
12, 5 mm (1/2") Set: Sockets 8-pcs., 50TX/8 KN
Mfr # 96033704
Zoro # G403854764
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
8
Tip Size
External Torx E10, E11, E12, E14, E16, E18, E20, E24
Material
ABS plastic case
Drive Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96033704
Zoro #
G403854764
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
External Torx E10, E11, E12, E14, E16, E18, E20, E24
Details
Item
Socket & Ratchet Sets
Number of Pieces
8
Material
ABS plastic case
Drive Type
Torx
Description
12,5 mm (1/2") Set: Sockets 8-pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.